Shop All Portable Electric Air Compressors
Powermate
PortableAirCompressor, 120V, 30 gal., 1.9 H
Mfr # PLA1683066
Zoro # G7212267
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Voltage 120/240 Volt
- Max. Pressure 155 PSI
- HP 1.6
- Weight 165 lb.
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Powermate
- MFR # PLA1683066
- Zoro # G7212267
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Width | 24.5 in. |
Height | 49.5 in. |
Length | 25 in. |
Details
Voltage | 120/240 Volt |
Max. Pressure | 155 PSI |
HP | 1.6 |
Weight | 165 lb. |
Item | PortableAirCompressor,120V,30 gal.,1.9 H |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Free Air CFM @ 90 PSI | 5.3 |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Cutting,Drilling,Finish Nailing,HVLP Painting,Hobby Nailing,Hobby Painting,Inflation,Roof Nailing, and Spraying |
Capacity | 30 Gal. |
Color | Red |
CFM at 40 PSI | 6.2 |
Description
PortableAirCompressor,120V,30 gal.,1.9 H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- RULAND Coupling, Bellows Clamp, 10mmx9mm (MBC33-10-9-A)
- A.O. SMITH Genteq Direct Drive Motor, 3/4 HP, 1075 RPM, 208-230V, OAO (3590)
- CHICAGO PNEUMATIC Inlet Bushing (C092292)
- POWERMATE PortableAirCompressor, 120/240V, 20 gal., 1 (PP1682066.MN)
- DEWALT Pancake Air Compressor, 6 gal., 165 psi (DWFP55126)
- CAMPBELL HAUSFELD BLUE (J) 30 Gal Horiz Port; 3.7 HP; OL BD In-Line twin VT4900; 135 PSI; 230V (VT6271)
- VIAIR 2.0 Gal PlugNPlay On Demand Air Systems 12V, 150 PSI Kit (20006)
- DEWALT Air Compressor, 1.1 HP, 120V, 125 psi (D55154)
- INDUSTRIAL AIR Portable Air Compressor, 225 PSI, 120V, 15G (C151I)
- VIAIR 98C Stealth Black Compressor Kit wOmega Sytle Mounting Bracket 12V, 10 Duty, IP54 (91)
- Powermate Air Compressors