Shop All Portable Electric Air Compressors
Powermate
PortableAirCompressor, 120V, 2 gal., 1 HP, U
Mfr # SAC22HPP
Zoro # G7212495
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Pressure 125 PSI
- HP 1
- Weight 49 lb
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Product Information
- Brand Powermate
- MFR # SAC22HPP
- Zoro # G7212495
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Height | 14.5 in |
Width | 19 in |
Length | 18 in |
Details
Voltage | 120V |
Max. Pressure | 125 PSI |
HP | 1 |
Weight | 49 lb |
Item | PortableAirCompressor,120V,2 gal.,1 HP,U |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Free Air CFM @ 90 PSI | 2 |
Application | Air Brushing,Blow Cleaning,Brad Nailing/Stapling,Finish Nailing,Hobby Nailing,Inflation,and Trim |
Color | Red |
Capacity | 2 Gal. |
CFM at 40 PSI | 3 |
Description
PortableAirCompressor,120V,2 gal.,1 HP,U
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #S10PP2 (S10PP2)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B33)
- POWERMATE PortableAirCompressor, 120/240V, 20 gal., 1 (PP1682066.MN)
- POWERMATE PortableAirCompressor, 120V, 30 gal., 1.9 H (PLA1683066)
- VIAIR Dual Stealth Black, Gen 2, Value Pack, Ma (48542)
- BULLDOG WINCH Compressor, Mini On-Board 130PSI, 1.3CFM (41012)
- SPEEDAIRE Portable Air Compressor, Oil Free, 120V AC (810RA7)
- SPEEDAIRE Air Compressor (787U79)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- Powermate Air Compressors