Shop All Bicycles & Scooters
Powerhouse
48V Drifter Electric Trike
Mfr # PO48944
Zoro # G303893962
product price: $844.99
/ea
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerhouse
- MFR # PO48944
- Zoro # G303893962
- UPC # 654204103267
- Country of Origin China
- Category Bicycles & Scooters
Description
The new MotoTec Motorized Drifter Trike delivers high power and speeds for the ultimate drifting ride. Having a front powered wheel allows the rider to hold precise drifts versus a rear powered model. The front wheel uses a 500w 48v hub motor with 4 large 12v 12ah batteries and reaches speeds of 22 mph. It includes long comfortable foot rests, front hydraulic disk brake, adjustable handle bars, a seat that folds down and easilty changable plastic disks around the rear tires.
Features- 30 days parts replacement warranty
- Motor power: 500 Watt Brushless Hub Motor
- Battery: Four 12V 12Ah Batteries (48V total)
- Maximum Weight Capacity: 240 lbs
- Recommened Age: 13 and up
- Charger Included: Yes
- Battery life: Over 300 charges
- Rated Speed: 22 mph (weight dependant)
- Range per charge: 20-25 Miles
- Recharge time: 4-8hrs
- Brakes: Front Hydraulic Disk
- Climbing Ability: 15 Degrees
- Seat: Wide Saddle & Foldable
- Front Wheel Diameter: 70/90-14 78CM
- Rear Tires Diameter: 10.4.5-5 27CM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Man's Best Friend Dog Statue (EU1379)
- RAIN BIRD Spray Head for Shrubs, 4inH, Plastic, Steel (1802HEVN15)
- BRIGGS & STRATTON Fuel Tank Cap (692046)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, LG (AF2-LW)
- BIG ROC TOOLS Big Roc Tools 57SATB1102P New BMX Fixie Racer Alloy Handlebar Stem - Purple; 8 x 2 in. (57SATB1102P)
- BELL SPORTS Grips Bike Bmx Pr (7090910)
- NEWALTHLETE Bell Comfort 610 Gel Bike Seat (NE798095)
- RMB ELECTRIC Four Wheel, Electric, Multi Purpose, 48V (RMB E-QUAD)
- CAREPLAY CarePlay Grid Blocks, 16pcs., Set (C5016)
- BELL SPORTS BIKE TIRE 20"" BLACK (7091014)
- GOLDORO Tank 600 500W 20in Electric Bike, Red (EB20TK600-RD)
- Powerhouse Bicycles & Scooters