Shop All V-Belts
Powerflite
B67 70" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B67-2
Zoro # G0369026
product price: $26.59
/pk 2, $13.30/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B67
- Top Width 21/32"
- Number of Ribs 1
- Thickness 13/32"
Product Information
- Brand Powerflite
- MFR # B67-2
- Zoro # G0369026
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 70" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B67 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
Multi V-Belt,21/32 in. x 70 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 2 1/2" (022050)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- SMC Regulator, 1/4" G Ports, 20 Size (AR20-F01-B)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0030D003BN4HC, Pressure Line, 3 micron (ZX-0030D003BN4HC)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- POWERFLITE 5L490 49" Outside Length, 21/32" Top Width, 1 Ribs (5L490-2)
- POWERFLITE C110 114" Outside Length, 7/8" Top Width, 1 Ribs (C110-2)
- POWERFLITE 3L440 44" Outside Length, 3/8" Top Width, 1 Ribs (3L440-2)
- POWERFLITE 3L190 19" Outside Length, 3/8" Top Width, 1 Ribs (3L190-2)
- D&D 2950mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2950)
- Powerflite Power Transmission Belts