Shop All V-Belts
Powerflite
B65 68" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B65-2
Zoro # G0369227
product price: $26.99
/pk 2, $13.50/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B65
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Product Information
- Brand Powerflite
- MFR # B65-2
- Zoro # G0369227
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 68" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B65 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 68 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON Hydraulic Hose, 1/4in.IDx25 ft., 400 psi (H00904-25R)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1066)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Female NPT End - 2 Piece (FFS246)
- BESTORQ AX15 Cogged Belt, 17 in Outside Length, 1/2 in Top Width, 1 Ribs (AX15)
- POWERFLITE BX52 Cogged V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (BX52-2)
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- POWERFLITE Eng. Prod. Repl. V-Belt, 1/2"Top Wx77"L, Outside Length: 77" (B231)
- POWERFLITE B60 63" Outside Length, 21/32" Top Width, 1 Ribs (B60-2)
- POWERFLITE BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (BX45-2)
- BESTORQ Cogged Belt, 83 in Outside Length, 21/32 in Top Width, 1 Ribs (BX80)
- Powerflite V-Belts