Shop All V-Belts
Powerflite
B64 67" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B64-2
Zoro # G0369279
product price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B64
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 67"
Product Information
- Brand Powerflite
- MFR # B64-2
- Zoro # G0369279
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 67" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B64 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 67 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-075-S-KW)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 35A (V1K35A01)
- PARKER Filter, 85 cfm, 6.22 in. H, 250 psi (06F38BC)
- SPEEDAIRE Foot Bracket, Fits 2 In. Bore Cylinders (5VKV5)
- POWERFLITE AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (AX51-2)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx56"L (07216500)
- POWERFLITE C136 140" Outside Length, 7/8" Top Width, 1 Ribs (C136-2)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- Powerflite V-Belts