Shop All V-Belts
Powerflite
B60 63" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B60-2
Zoro # G0369461
product price: $22.25
/pk 2, $11.13/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B60
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 63"
Product Information
- Brand Powerflite
- MFR # B60-2
- Zoro # G0369461
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 63" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B60 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 63 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S3M-156 Timing Belt, 60-S3M-156 (60-S3M-156)
- DODGE P2B-VSC-108 (123585 P2B VSC 108)
- SPEEDAIRE Discharge Tube Assembly 5-7.5 80V (TF069000AJ)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 20:1 (F721-20-B5-G)
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (1593)
- POWERFLITE AX45 Cogged V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (AX45-2)
- POWERFLITE B40 43" Outside Length, 21/32" Top Width, 1 Ribs (B40-2)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- POWERFLITE 5L660 66" Outside Length, 21/32" Top Width, 1 Ribs (5L660-2)
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- Powerflite V-Belts