Shop All V-Belts
Powerflite
B59 62" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B59-2
Zoro # G0369455
product price: $25.25
/pk 2, $12.63/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B59
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Product Information
- Brand Powerflite
- MFR # B59-2
- Zoro # G0369455
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 62" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B59 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 62 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Unit, Pressed Steel, Insrt, Eccentric Locking Collar, 1.1875-in. Bre, 1.3125 Bre Cntr H (SBPP206-19)
- JB INDUSTRIES Pump Repair Kit (PR-45)
- BREEZE Ideal Hy Gear 11/16 in to 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Marine (620P16551)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D136)
- POWERFLITE Walker Repl V-Belt, 3/8"Wx33.5"L (7231)
- POWERFLITE BX50 Cogged V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (BX50-2)
- POWERFLITE Swisher Repl V-Belt, 1/2"Wx66"L (BA66)
- POWERFLITE John Deere Repl. V-Belt, 21/32"Wx46"L, Outside Length: 46" (AM38778)
- POWERFLITE AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- D&D 23" Outside Length, 1/2" Top Width, 1 Ribs (A21/4L230)
- Powerflite Power Transmission Belts