Shop All V-Belts
Powerflite
B37 40" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B37-2
Zoro # G0370511
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B37
- Top Width 21/32"
- Number of Ribs 1
- Outside Length 40"
Product Information
- Brand Powerflite
- MFR # B37-2
- Zoro # G0370511
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 40" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B37 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
Multi V-Belt,21/32 in. x 40 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Hose Clamp, 5/16 in Hose I.D, 1/4 in Thread (6AFL3)
- DIAMOND 10FT 5/8IN SINGLE ROLLER CHAIN (X-1550-010)
- TRITAN Radial Ball Bearing, PS, 40mm, 6208-2RS (6208 2RS/C3 PRX)
- PNEUMADYNE Quick Exhaust Valve, 1/8 In, NPT (C570501)
- POWERFLITE A29 31" Outside Length, 1/2" Top Width, 1 Ribs (A29-2)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x35"L (62-3900)
- POWERFLITE 4L270 27" Outside Length, 1/2" Top Width, 1 Ribs (4L270-2)
- D&D 94" Outside Length, 1/2" Top Width, 1 Ribs (AX92)
- Powerflite V-Belts