Shop All V-Belts
Powerflite
B162 165" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B162-2
Zoro # G0367151
product price: $60.99
/pk 2, $30.50/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B162
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Product Information
- Brand Powerflite
- MFR # B162-2
- Zoro # G0367151
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 165" |
Details
V-Belt Section | B |
Item | Multiple V-Belt |
Industry Number | B162 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 165 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPNWW)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308V)
- DAYTON Bracket, Mounting (2A754)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 1/2"Wx56"L (07216500)
- POWERFLITE B51 54" Outside Length, 21/32" Top Width, 1 Ribs (B51-2)
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE B77 80" Outside Length, 21/32" Top Width, 1 Ribs (B77-2)
- POWERFLITE BX63 Cogged V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (BX63-2)
- BSC PREFERRED Belt, Repl. Country Clipper (P-D3664)
- Powerflite V-Belts