Shop All V-Belts
Powerflite
B106 109" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # B106-2
Zoro # G0367851
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B106
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 109"
Product Information
- Brand Powerflite
- MFR # B106-2
- Zoro # G0367851
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 109" |
Details
Item | Multiple V-Belt |
V-Belt Section | B |
Industry Number | B106 |
Number of Ribs | 1 |
Thickness | 13/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,21/32 in. x 109 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Multipurpose Grease, Blue, 13.7 oz, PK10 (122172)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SPHN6-6M)
- SMC Mist 1/4In 1Mpa Pneumatic Oil Water Separator (NAF3000-N02C)
- POWERFLITE 3L300 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300-2)
- POWERFLITE BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70-2)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE B126 129" Outside Length, 21/32" Top Width, 1 Ribs (B126-2)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- Powerflite Power Transmission Belts