Shop All V-Belts
Powerflite
A73 75" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A73-2
Zoro # G0370021
product price: $15.99
/pk 2, $8.00/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A73
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # A73-2
- Zoro # G0370021
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 75" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A73 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
Multi V-Belt,1/2 in. x 75 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555858 (ET525SR-030A)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- COXREELS Hand Crank Hose Reel, 1x200 (1175-6-200)
- DURA-PRIME HEX VBelt, AA, 05 x 514in OC (AA48)
- POWERFLITE AX68 Cogged V-Belt, 70" Outside Length, 1/2" Top Width, 1 Ribs (AX68-2)
- POWERFLITE John Deere Repl. V-Belt, 21/32"Wx46"L, Outside Length: 46" (AM38778)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x89"L (101137)
- POWERFLITE B42 45" Outside Length, 21/32" Top Width, 1 Ribs (B42-2)
- POWERFLITE B147 150" Outside Length, 21/32" Top Width, 1 Ribs (B147-2)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- CONTINENTAL CONTITECH 5V2240 Wrapped V-Belt, 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- Powerflite Power Transmission Belts