Shop All V-Belts
Powerflite
A55 57" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A55-2
Zoro # G0370679
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A55
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 57"
Product Information
- Brand Powerflite
- MFR # A55-2
- Zoro # G0370679
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 57" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A55 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 57 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT16)
- FESTO Compact Cylinder ADNGF-25-30-PPS-A (ADNGF-25-30-PPS-A)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #386A (386A)
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- POWERFLITE 4L310 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310-2)
- POWERFLITE Eng. Prod. Repl. V-Belt, 1/2"Top Wx77"L, Outside Length: 77" (B231)
- POWERFLITE AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38-2)
- POWERFLITE 5L420 42" Outside Length, 21/32" Top Width, 1 Ribs (5L420-2)
- POWERFLITE A23 25" Outside Length, 1/2" Top Width, 1 Ribs (A23-2)
- POWERFLITE Grasshopper Repl. V-Belt, 21/32"Wx69"L (382840)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 53 Inch Long x 4 Ribs - 4/3V530 (4R3V530)
- Powerflite V-Belts