Shop All V-Belts
Powerflite
A42 44" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A42-2
Zoro # G0371205
product price: $12.89
/pk 2, $6.45/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A42
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 44"
Product Information
- Brand Powerflite
- MFR # A42-2
- Zoro # G0371205
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 44" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A42 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 44 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Stem (311A-A161)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- GF&D SYSTEMS Push N Lube Grease Gun Empty, 2 oz. (40558)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- POWERFLITE B64 67" Outside Length, 21/32" Top Width, 1 Ribs (B64-2)
- POWERFLITE B67 70" Outside Length, 21/32" Top Width, 1 Ribs (B67-2)
- POWERFLITE AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20-2)
- POWERFLITE 4L350 35" Outside Length, 1/2" Top Width, 1 Ribs (4L350-2)
- POWERFLITE 5L260 26" Outside Length, 21/32" Top Width, 1 Ribs (5L260-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- Powerflite V-Belts