Shop All V-Belts
Powerflite
A38 40" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A38-2
Zoro # G0371327
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A38
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # A38-2
- Zoro # G0371327
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 40" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A38 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 40 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter Kit-Type B (MSP-95-873)
- BESTORQ Aftermarket MTD 754-04077 Replacement Belt, 5LK1340 (5LK1340)
- YORK SOURCE1 Cond Fan Mtr 12HP 1090RPM CW 4601 (S1-6008097)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0050S125W, Suction Strainer, 125 micron, Outside-In (MF0062087)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- POWERFLITE A42 44" Outside Length, 1/2" Top Width, 1 Ribs (A42-2)
- POWERFLITE AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (AX48-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- POWERFLITE BX61 Cogged V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (BX61-2)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- PIX Belt, XPA Cogged, 13 x 2582mm LP (XPA2582)
- Powerflite V-Belts