Shop All V-Belts
Powerflite
A29 31" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A29-2
Zoro # G0371835
product price: $10.89
/pk 2, $5.45/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A29
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # A29-2
- Zoro # G0371835
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 31" |
Details
V-Belt Section | A |
Item | Multiple V-Belt |
Industry Number | A29 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 31 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- FESTO Compact Cylinder ADN-32-15-I-P-A (ADN-32-15-I-P-A)
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In (WDW2SSX)
- DODGE DU-SD-115 Special Duty Tapered Roller Insert Bearing (066282 1-15/16 SPC DTY D UNIT)
- POWERFLITE 4L260 26" Outside Length, 1/2" Top Width, 1 Ribs (4L260-2)
- POWERFLITE 4L320 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320-2)
- POWERFLITE 3L210 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210-2)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- POWERFLITE Ariens/Gravley Repl. V-Belt, 3/8"Wx36"L (07236100)
- POWERFLITE 3L300 30" Outside Length, 3/8" Top Width, 1 Ribs (3L300-2)
- DAYTON AX28 Cogged V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6L233)
- Powerflite V-Belts