Shop All V-Belts
Powerflite
A120 122" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A120-2
Zoro # G0368247
product price: $32.99
/pk 2, $16.50/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Industry Number A120
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # A120-2
- Zoro # G0368247
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 122" |
Details
Item | Multiple V-Belt |
V-Belt Section | A |
Industry Number | A120 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
Multi V-Belt,1/2 in. x 122 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Holder, HD (13X048)
- PIX Belt, BX Cogged, 21/32 x 89 in. OC (BX86)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1840mm PL, T230 (1840-8M-50)
- POWERFLITE BX29 Cogged V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (BX29-2)
- POWERFLITE 5L290 29" Outside Length, 21/32" Top Width, 1 Ribs (5L290-2)
- POWERFLITE A59 61" Outside Length, 1/2" Top Width, 1 Ribs (A59-2)
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- POWERFLITE 4L660 66" Outside Length, 1/2" Top Width, 1 Ribs (4L660-2)
- POWERFLITE A54 56" Outside Length, 1/2" Top Width, 1 Ribs (A54-2)
- DAYTON 3L270 V-Belt, 27" Outside Length, 3/8" Top Width, 1 Ribs (3L270)
- Powerflite Power Transmission Belts