Shop All V-Belts
Powerflite
5L560 56" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L560-2
Zoro # G0370505
product price: $14.79
/pk 2, $7.40/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L560
- Top Width 21/32"
- Number of Ribs 1
- Thickness 3/8"
Product Information
- Brand Powerflite
- MFR # 5L560-2
- Zoro # G0370505
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 56" |
Details
Item | V-Belt |
V-Belt Section | 5L |
Industry Number | 5L560 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
V-Belt,21/32 in. x 56 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- BANDO S3M-183 Timing Belt, 100-S3M-183 (100-S3M-183)
- WELCH Replacement Element (1417H-01)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx61"L, Top Width: 1/2" (M119696)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx89"L (754-0248)
- POWERFLITE BX41 Cogged V-Belt, 44" Outside Length, 21/32" Top Width, 1 Ribs (BX41-2)
- POWERFLITE 4L730 73" Outside Length, 1/2" Top Width, 1 Ribs (4L730-2)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- MITSUBOSHI Super KB 4L Type, 1/2" x 40'' (4LK400)
- Powerflite V-Belts