Shop All V-Belts
Powerflite
5L300 30" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L300-2
Zoro # G0371966
original price:
$14.23
22% off
new price: $10.99
/pk 2, $5.50/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L300
- Number of Ribs 1
- Top Width 21/32"
- Thickness 3/8"
Product Information
- Brand Powerflite
- MFR # 5L300-2
- Zoro # G0371966
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 30" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L300 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,21/32 in. x 30 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune-Up Kit (96074)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 7/8, PK3 (CB161907)
- POWERFLITE 4L930 93" Outside Length, 1/2" Top Width, 1 Ribs (4L930-2)
- POWERFLITE 4L240 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240-2)
- POWERFLITE A66 68" Outside Length, 1/2" Top Width, 1 Ribs (A66-2)
- POWERFLITE B36 39" Outside Length, 21/32" Top Width, 1 Ribs (B36-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 3/8"x34"L (71277)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- Powerflite Power Transmission Belts