Shop All V-Belts
Powerflite
5L260 26" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 5L260-2
Zoro # G0372097
product price: $8.15
/pk 2, $4.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Industry Number 5L260
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 26"
Product Information
- Brand Powerflite
- MFR # 5L260-2
- Zoro # G0372097
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 26" |
Details
V-Belt Section | 5L |
Item | V-Belt |
Industry Number | 5L260 |
Number of Ribs | 1 |
Thickness | 3/8" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Description
V-Belt,21/32 in. x 26 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 180TC/210C, 20:1 (4Z018)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (SOF611-04B)
- D&D 145" Outside Length, 5/8" Top Width, 1 Ribs (5V1450)
- PARKER Hydraulic Valve, Ball, 1In NPT (BVHP16NSS1NA)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- POWERFLITE B59 62" Outside Length, 21/32" Top Width, 1 Ribs (B59-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx66"L, Outside Length: 66" (9543050)
- POWERFLITE B42 45" Outside Length, 21/32" Top Width, 1 Ribs (B42-2)
- POWERFLITE BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51-2)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- DAYTON 3L620 V-Belt, 62" Outside Length, 3/8" Top Width, 1 Ribs (13V785)
- Powerflite V-Belts