Shop All V-Belts
Powerflite
4L660 66" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L660-2
Zoro # G0372027
original price:
$12.85
10% off
new price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L660
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # 4L660-2
- Zoro # G0372027
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 66" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L660 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 66 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Ac Drive 25BD010N104 (25B-D010N104)
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/2" Male Pipe X 1" Female Pipe, Reducer Bushing (5406-24-16)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X04X04)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- POWERFLITE 5L540 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540-2)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- POWERFLITE A68 70" Outside Length, 1/2" Top Width, 1 Ribs (A68-2)
- POWERFLITE 3L350 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350-2)
- POWERFLITE B162 165" Outside Length, 21/32" Top Width, 1 Ribs (B162-2)
- POWERFLITE 3L210 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210-2)
- MTD Belt-V Type (954-04003A)
- Powerflite Power Transmission Belts