Shop All V-Belts
Powerflite
4L390 39" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L390-2
Zoro # G0372569
product price: $5.39
/pk 2, $2.70/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L390
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # 4L390-2
- Zoro # G0372569
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 39" |
Details
V-Belt Section | 4L |
Item | V-Belt |
Industry Number | 4L390 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 39 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC WorldWide Electric Corporation General Purpose Motor, ODP w/Rigid Base, 20 HP, 1800 RPM (ODP20-18-256T)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, 90 deg Elbow (2501-08-12-FG)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (A67/4L690)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx98"L, Outside Length: 98" (M118760)
- POWERFLITE 5L480 48" Outside Length, 21/32" Top Width, 1 Ribs (5L480-2)
- POWERFLITE John Deere Repl. V-Belt, 3/8"Top Wx30"L (M110599)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- POWERFLITE 5L930 93" Outside Length, 21/32" Top Width, 1 Ribs (5L930-2)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 25" (3V250)
- Powerflite V-Belts