Shop All V-Belts
Powerflite
4L240 24" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L240-2
Zoro # G0372955
original price:
$8.49
15% off
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L240
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 24"
Product Information
- Brand Powerflite
- MFR # 4L240-2
- Zoro # G0372955
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 24" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L240 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 24 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO L Timing Belt, 640L100G (640L100G)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763268, Return Line, 10 micron, Outside-In (MF0062426)
- POWERFLITE B63 66" Outside Length, 21/32" Top Width, 1 Ribs (B63-2)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- POWERFLITE Repl V-Belt, Sears/Roper/Ayp, 1/2"Wx35"L (2350)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- POWERFLITE John Deere Repl. V-Belt, 1/2"Top Wx44"L (M118755)
- POWERFLITE 4L610 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610-2)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- Powerflite V-Belts