Shop All V-Belts
Powerflite
4L180 18" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L180-2
Zoro # G0372891
product price: $5.15
/pk 2, $2.58/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L180
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Product Information
- Brand Powerflite
- MFR # 4L180-2
- Zoro # G0372891
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 18" |
Details
Item | V-Belt |
V-Belt Section | 4L |
Industry Number | 4L180 |
Number of Ribs | 1 |
Thickness | 5/16" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,1/2 in. x 18 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 12Teeth, LH, KWY, SS (HS812L)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- FASCO HVAC Motor, 1/50 HP, 1500 rpm, 115V, 3.3 (D602)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- POWERFLITE Bolens Replacement V-Belt, 1/2"Top Wx81"L, Top Width: 1/2" (1741576)
- POWERFLITE Repl V-Belt, Sears/Roper/Ayp, 1/2"Wx51"L (72561)
- POWERFLITE 4L930 93" Outside Length, 1/2" Top Width, 1 Ribs (4L930-2)
- POWERFLITE B47 50" Outside Length, 21/32" Top Width, 1 Ribs (B47-2)
- POWERFLITE BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (BX45-2)
- POWERFLITE B98 101" Outside Length, 21/32" Top Width, 1 Ribs (B98-2)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (A34/4L360)
- Powerflite V-Belts