Shop All V-Belts
Powerflite
3L600 60" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L600-2
Zoro # G0371607
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L600
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Product Information
- Brand Powerflite
- MFR # 3L600-2
- Zoro # G0371607
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 60" |
Details
V-Belt Section | 3L |
Item | V-Belt |
Industry Number | 3L600 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 60 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 760-8M-20 (760-8M-20)
- PARKER Quick Connect, Plug, 1/4" Body, 3/8" Barb (TL-254-6HB)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- QA1 Male, SS/PTFE Race Rod End, RH, 6/6.065mm (MGMR6T)
- POWERFLITE Simplicity Repl V-Belt, 1/2"Wx84"L, Outside Length: 84" (1717932)
- POWERFLITE AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (AX23-2)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- POWERFLITE A32 34" Outside Length, 1/2" Top Width, 1 Ribs (A32-2)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- POWERFLITE A43 45" Outside Length, 1/2" Top Width, 1 Ribs (A43-2)
- CARLISLE R3VX1000-4 Power-Wedge Cog-Band (R3VX1000-4)
- Powerflite Power Transmission Belts