Shop All V-Belts
Powerflite
3L320 32" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L320-2
Zoro # G0372578
product price: $6.35
/pk 2, $3.18/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L320
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 32"
Product Information
- Brand Powerflite
- MFR # 3L320-2
- Zoro # G0372578
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 3/8" |
Outside Length | 32" |
Details
Item | V-Belt |
V-Belt Section | 3L |
Industry Number | 3L320 |
Number of Ribs | 1 |
Thickness | 7/32" |
Material | Fabric Cover, Rubber Body, Polyester Cords |
Construction | Wrapped |
For Use With | Single or Multiple V-Belt Drives |
Weight | 1 |
Description
V-Belt,3/8 in. x 32 in. L,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Inner Ring, 3/4 in Bore, Alloy Steel (IR-1212)
- SMC Guided Cylinder, 25mm Bore, 150mm Stroke (MGPM25-150AZ)
- IFM Encoder, Output A, B, Z, Stainless, 60.2mm D (RVP510)
- COXREELS Swivel, 90 Deg., SS, 1/4 in FNPT Inlet (450-1-SS)
- POWERFLITE 5L560 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560-2)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- POWERFLITE 5L320 32" Outside Length, 21/32" Top Width, 1 Ribs (5L320-2)
- POWERFLITE AX26 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (AX26-2)
- POWERFLITE 3L350 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350-2)
- POWERFLITE A20 22" Outside Length, 1/2" Top Width, 1 Ribs (A20-2)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- Powerflite Power Transmission Belts