Shop All Flags, Flares, Paddles, and Triangles
Powerflare
Rechargeable LED Safety Flare Kit, Amber
Mfr # PF6P-210R-A-Y
Zoro # G4912171
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber (LED), Yellow (Shell)
- Includes (1) Car Charger, (1) Charging Case, (1) Wall Charger, (6) Powerflares
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Product Information
- Brand Powerflare
- MFR # PF6P-210R-A-Y
- Zoro # G4912171
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Battery Size | RCR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare Kit, Product Type LED Flare Kit, Light Color Amber, Maximum Run Time - Flashing Light 3 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 80,000 mcd, Power Source (1) CR123 Rechargeable Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (5T912)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- POWERFLARE LED Safety Flare, LED Color Red (SP6O-R-Y)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- POWERFLARE Softpack, 4, Red/Amber Lt, Ylw Shell (SP4-RA-Y)
- POWERFLARE Softpack, 6, Red Lt, Ylw Shell (SP6-R-Y)
- MUTUAL INDUSTRIES Airport Flag Without A Staff (14977)
- Powerflare Flags, Flares, Paddles, and Triangles