Shop All Flags, Flares, Paddles, and Triangles
Powerflare
LED Safety Flare, LED Color Red
Mfr # PF210-R-O
Zoro # G4912214
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Includes (1) Battery
- Height 1 1/4 in
- Length 4 in
- Diameter 4 1/4 in
Product Information
- Brand Powerflare
- MFR # PF210-R-O
- Zoro # G4912214
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 1/4 in |
Length | 4 in |
Diameter | 4 1/4 in |
Width | 4-1/4" |
Battery Size | CR123A |
Lens Diameter | 4 1/4 in |
Description
LED Road Flare, Product Type Flare, Light Color Red, Maximum Run Time - Flashing Light 25 hr, Maximum Run Time - Steady Light 100 hr, Maximum Light Output 128,000 mcd, Power Source (1) CR123 Battery, Flashes per Minute Variable, Height 1 1/4 in, Flare Stand Included No Stand, Light Patterns Included Alternate, Double-Blink, Fast-Blink, Quad-Blink, Rotate, Slow-Blink, SOS (Morse Code), Steady On High, Steady On Low
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- KENT SAFETY First Responder PFD, Orange, L/XL (151400-200-050-23)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-Y)
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red (SP4O-R-Y)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (PF210-RA-O)
- POWERFLARE LED Safety Flare Kit AC/DC Adapter (ACDC-001)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- Powerflare Flags, Flares, Paddles, and Triangles