Shop All Idler Pulleys
Powerdrive
V-Belt Idler Sheave, O D 4.96 In
Mfr # NBK52
Zoro # G2580356
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type 5L, B
- Outside Dia. (In.) 4.96 in
- Bore Dia. (In.) 1 in
- Bearings Needle
- Construction Cast iron
Product Information
- Brand Powerdrive
- MFR # NBK52
- Zoro # G2580356
- UPC # 637363283681
- Country of Origin India
- Category Idler Pulleys
Dimensions
Outside Dia. (In.) | 4.96 in |
Bore Dia. (In.) | 1 in |
Hub Dia. (In.) | 1 7/8 in |
Length through Bore (In.) | 1 in |
Face Width (In.) | 7/8 in |
Bore Diameter | 1 in |
Length through Bore | 1 in |
Face Width | 0.875 in |
For Belt Trade Size | 5L, B, BX |
Hub Diameter | 1 7/8 in |
Outside Diameter | 4.96 in |
Overall Width | 1 in |
Description
V-Belt Idler Sheave, Bearing Type Needle Roller, For V-Belt Type Classical, Cogged, Bore Diameter 1 in, Face Width 0.875 in, For Belt Trade Size 5L, B, BX, Outside Diameter 4.96 in, Pulley Material Cast Iron, Bearing Number Not Applicable, Compatible Tightener Shaft Grainger Part Number 6AGL6, Compatible Tightener Shaft Manufacturer Part Number N2, For Use With Tightener Shafts, Hub Diameter 1 7/8 in, Hub Projection 0.25 in, Length through Bore 1 in, Material Fabrication Cast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 60mm, O.D. 150mm (7412 BCBM)
- D&D 92" Outside Length, 5/8" Top Width, 1 Ribs (5VX920)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (1040812C)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX06SS)
- POWERDRIVE V-Belt Idler Sheave, O D 3.05 In (NAK30)
- POWERDRIVE Flat Face Idler, Dia 1 In (N4D2F)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- POWERDRIVE V-Belt Idler Sheave, O D 2-1/2 In (NAK25)
- MTD Pulley-Idler (756-04487)
- STENS New 280-750 V-Idler For Toro 92-7103, 104974 For Explanation Of Letters (280-750)
- Powerdrive Pulleys & Sheaves