Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-15/16 In
Mfr # Q1 X 1 15/16
Zoro # G4073291
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 15/16 in
- Length 2.5 in
- Dimension D Small End 2.7657 in
- Dimension D Large End 2.875 in
Product Information
- Brand Powerdrive
- MFR # Q1 X 1 15/16
- Zoro # G4073291
- UPC # 637363077754
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 15/16 in |
Length | 2.5 in |
Dimension D Small End | 2.7657 in |
Dimension D Large End | 2.875 in |
Dimension V | 3 3/8 in |
Dimension L | 2 1/2 in |
Dimension U | 17/32 in |
Dimension T | 1 31/32 in |
Bolt Circle Dia. | 3.375 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 15/16 in |
Length Less Flange | 1.969 in |
Keyway Width | 1/2 in |
Barrel Diameter | 2.766 in |
Overall Diameter | 4.125 in |
Bushing Diameter | 2.875 in |
Keyway Height | 1/4 in |
Flange Width | 17/32 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 15/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- SMC Speed Control Valve, 1/2 In, NPT x Tube (AS4211F-N04-13SA)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFH2)
- POWERDRIVE Bushing, Series 2012, 2.000" Bore (TL2012-2)
- POWERDRIVE Taper Lock Bushing, TL1610, 40mm (TL1610-40MM)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/8 In (P1X1 1/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- POWERDRIVE QD Bushing, Series SK, 7/8" Bore (SK-7/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/8" Bore (SK-1-1/8)
- ZORO SELECT QD Bushing, JA, 15 mm B Dia, 1 in L (JAX15MM)
- Powerdrive Bushings