Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series Q1, 1-11/16 In
Mfr # Q1X1 11/16
Zoro # G4227465
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 1 11/16 in
- Length 2.5 in
- Dimension D Small End 2.7657 in
- Includes (3) Cap Screws
Product Information
- Brand Powerdrive
- MFR # Q1X1 11/16
- Zoro # G4227465
- UPC # 637363078959
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 2.5 in |
Dimension D Small End | 2.7657 in |
Dimension D Large End | 2.875 in |
Bolt Circle Dia. | 3.375 in |
Dimension L | 2 1/2 in |
Dimension T | 1 31/32 in |
Dimension V | 3 3/8 in |
Dimension U | 17/32 in |
Bolt Circle Diameter | 3.38 in |
Bore Diameter | 1 11/16 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Barrel Diameter | 2.766 in |
Length Less Flange | 1.969 in |
Flange Width | 17/32 in |
Bushing Diameter | 2.875 in |
Overall Diameter | 4.125 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series Q1, Bore Diameter 1 11/16 in, Length 2.5 in, Bolt Circle Diameter 3.38 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.875 in, Fastener Tightening Torque Capacity 348 in-lb, Flange Type Solid, Flange Width 17/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1.969 in, Material Steel, Overall Diameter 4.125 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pilot, Light JIC w/Junction Box 24VDC (K065903549)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.375 In Od X 0.625 In W; Case Carburized Steel (BT-1931)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- FAG BEARINGS FAG 6302 2RSR C3, Deep Groove BBear, Single Row 90Mm (6302 2RSR C3)
- POWERDRIVE Taper Lock Bushing, TL1610, 40mm (TL1610-40MM)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- POWERDRIVE Split Taper Bushing, Series B, 1-7/8 In (B 1 7/8)
- POWERDRIVE QD Bushing, Series SF, 15/16" Bore (SF-15/16)
- POWERDRIVE Split Taper Bushing, Series P1, 1-3/8 In (P1X1 3/8)
- POWERDRIVE QD Bushing, Series QT, 1-1/8" Bore (QT-1-1/8)
- ZORO SELECT QD Bushing, Series SK, Bore 7/8 In (SK78)
- Powerdrive Bushings