Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series P1, 5/8 In
Mfr # P1 X 5/8
Zoro # G3983987
original price:
$31.00
14% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series P1
- Bore Dia. 5/8 in
- Length 1.938 in
- SAE Grade G3000
- Material Steel
Product Information
- Brand Powerdrive
- MFR # P1 X 5/8
- Zoro # G3983987
- UPC # 637363079253
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 1.938 in |
Dimension D Large End | 1.938 in |
Dimension T | 1 17/32 in |
Dimension L | 1 15/16 in |
Bolt Circle Dia. | 2.4375 in |
Dimension D Small End | 1.8555 in |
Dimension U | 13/32 in |
Dimension V | 2 7/16 in |
Bolt Circle Diameter | 2.44 in |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Flange Width | 13/32 in |
Overall Diameter | 3 in |
Length Less Flange | 1.531 in |
Bushing Diameter | 1.938 in |
Barrel Diameter | 1.856 in |
Keyway Height | 3/32 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series P1, Bore Diameter 5/8 in, Length 1.938 in, Bolt Circle Diameter 2.44 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 1.938 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 13/32 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1.531 in, Material Steel, Overall Diameter 3 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S4.5M-711 Timing Belt, 150-S4.5M-711 (150-S4.5M-711)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288611)
- HANKISON Modular Heatless Desiccant Dryer (HSHD-40)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT Adapter (HB150-125)
- POWERDRIVE QD Bushing, Series SK, 7/8" Bore (SK-7/8)
- POWERDRIVE Split Taper Bushing, Series B, 1-1/8 In (B 1 1/8)
- POWERDRIVE Taper Lock Bushing, TL2517, 1-15/16" (TL2517-1-15/16)
- POWERDRIVE QD Bushing, SD, 1-1/8" Bore (SD-1-1/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-5/8 In (Q1X1 5/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-1/8 In (Q1X1 1/8)
- POWERDRIVE QD Bushing, SK, 1-1/16" (SK-11/16)
- Powerdrive Tapered & QD Bushings