Shop All Tapered & QD Bushings
Powerdrive
Split Taper Bushing, Series B, 1-1/8 In
Mfr # B 1 1/8
Zoro # G3731052
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Bushing Series B
- Bore Dia. 1 1/8 in
- Length 1.938 in
- SAE Grade G3000
- Dimension L 1 15/16 in
Product Information
- Brand Powerdrive
- MFR # B 1 1/8
- Zoro # G3731052
- UPC # 637363078775
- Country of Origin India
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.938 in |
Dimension L | 1 15/16 in |
Dimension V | 3 1/8 in |
Dimension D Large End | 2.625 in |
Bolt Circle Dia. | 3.125 in |
Dimension U | 1/2 in |
Dimension D Small End | 2.5567 in |
Dimension T | 1 7/16 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 3.13 in |
Bushing Diameter | 2.625 in |
Length Less Flange | 1.438 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 3.688 in |
Flange Width | 1/2 in |
Barrel Diameter | 2.557 in |
Description
Split Taper Bushing, Bushing Type Split Taper, Bore Bushing Series B, Bore Diameter 1 1/8 in, Length 1.938 in, Bolt Circle Diameter 3.13 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter 2.625 in, Fastener Tightening Torque Capacity 192 in-lb, Flange Type Solid, Flange Width 1/2 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange 1.438 in, Material Steel, Overall Diameter 3.688 in, SAE Grade G3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Metric-Power V-Belts, XPA1850 (XPA1850)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X16X12)
- NORD AC Gearmotor, 13,721.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-93.50-A)
- REZNOR 137044 1/4 Hp 115 Motor With (137044)
- POWERDRIVE Split Taper Bushing, Series B, 1-3/8 In (B 1 3/8)
- POWERDRIVE Split Taper Bushing, Series Q1, 1-15/16 In (Q1 X 1 15/16)
- POWERDRIVE QD Bushing, Series SK, 1" Bore (SK-1)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- POWERDRIVE QD Bushing, SDS, 1-5/8" Bore (SDS-1-5/8)
- POWERDRIVE QD Bushing, Series SD, 24mm Bore (SD-24MM)
- DODGE 2517 X 1-3/4-KW Taper Lock Bushing (2517 1-3/4)
- Powerdrive Bushings