Shop All Idler Sprockets
Powerdrive
Idler Sprocket, Ball, ANSI 80
Mfr # HB80A12X3/4
Zoro # G1430405
Free Shipping & Returns
$91.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 80
- Number of Teeth - Sprockets 12
- Outside Dia. 4.33 in
- Bore Dia. - Sprockets 3/4 in
- Bearing Type - Sprockets Ball
Product Information
- Brand Powerdrive
- MFR # HB80A12X3/4
- Zoro # G1430405
- UPC # 637363283902
- Country of Origin India
- Category Idler Sprockets
Dimensions
Industry Chain Size | 80 |
Outside Dia. | 4.33 in |
Bore Dia. - Sprockets | 3/4 in |
Length through Bore (In.) | 5/8 in |
Outside Dia. (In.) | 4-1/3 |
Bore Dia. (In.) | 3/4 |
ANSI Chain Size | 80 |
Pitch Diameter | 3.864 in |
Length through Bore | 39/64 in |
Outside Diameter | 4.33 in |
Bore Diameter | 3/4 in |
Sprocket Width | 0.61 in |
Tooth Width | 0.575 in |
Description
Ball Bearing Idler Sprocket, Bore Diameter 3/4 in, Chain Number 80, Sprocket Material Steel, Number of Teeth 12, Outside Diameter 4.33 in, Bearing Material Steel, Bearing Type Ball, For Chain Pitch 1 in, For Number of Strands Single, Hub Diameter Not Applicable, Hub Projection Not Applicable, Length through Bore 39/64 in, Lubrication Not Required, Maximum Radial Load at Speed 1061 lb @ 600 rpm, 1262 lb @ 300 rpm, 1660 lb @ 100 rpm, 892 lb @ 1200 rpm, 958 lb @ 900 rpm, Pitch Diameter 3.864 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2-15/16 In, Steel (1C-293)
- BANDO QD Bore 1 3/4 (1.750), Sd 1 3/4 (SD 1 3/4)
- CONTINENTAL Water Hose, 4" ID x 15 ft., Green (SP400-15CE-G)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50A15H X 5/8)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 60 (HN60B17)
- POWERDRIVE Idler Sprocket, Needle, ANSI 35 (HN35B13)
- POWERDRIVE Idler Sprocket, Needle, ANSI 40 (HN40B19)
- POWERDRIVE Idler Sprocket, Ball, ANSI 40 (HB40A17X5/8)
- POWERDRIVE Idler Sprocket, Needle, ANSI 50 (HN50B17)
- POWERDRIVE Idler Sprocket, Ball, ANSI 50 (HB50A15X5/8)
- Powerdrive Idler Sprockets