Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 60 Grooves
Mfr # 60XLB037-6WA
Zoro # G1729052
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 60
- Bore Dia. - Timing Belt Pulleys 3/8 in
- Pitch Dia. - Timing Belt Pulleys 3.82 in
- Outside Dia. - Timing Belt Pulleys 3.8 in
Product Information
- Brand Powerdrive
- MFR # 60XLB037-6WA
- Zoro # G1729052
- UPC # 637363004224
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/8 in |
Pitch Dia. - Timing Belt Pulleys | 3.82 in |
Outside Dia. - Timing Belt Pulleys | 3.8 in |
Dimension P (In.) | 7/16 in |
Dimension H (In.) | 1 1/2 in |
Width - Timing Belt Pulleys | 9/16 in |
Pitch Dia. (In.) | 3.820 |
Width (In.) | 9/16 |
Dimension L (In.) | 1 in |
Outside Dia. (mm) | 96.52 |
For Timing Belt Width | 1/4 in, 3/8 in |
Bore Dia. (mm) | 9.525 |
Pitch Dia. (mm) | 97.0280 |
Width (mm) | 14.2875 |
Outside Dia. (In.) | 3.800 |
Bore Dia. (In.) | 3/8 |
Max. Bore Dia. - Timing Belt Pulleys | 1 in |
Dimension F (In.) | 9/16 in |
Face Diameter | 1 1/2 in |
Face Width | 0.563 in |
Length through Bore | 1 in |
Hub Diameter | 1 1/2 in |
For Belt Trade Size | XL |
Bore Diameter | 3/8 in |
Outside Diameter | 3.813 in |
Pitch Diameter | 3.82 in |
For Belt Width | 3/8 in |
Maximum Bore Diameter | 15/16 in |
Overall Width | 1 in |
Description
Gearbelt Pulley, Bore Diameter 3/8 in, For Belt Series XL, For Belt Width 3/8 in, For Use With 120XL037, Material Aluminum, Maximum Bore Diameter 15/16 in, Number of Teeth 60, Outside Diameter 3.813 in, Pitch 0.2 in, Pitch Diameter 3.82 in, Bore Type Plain, Face Diameter 1 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1 1/2 in, Hub Projection 7/16 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitr, 88-108 MFD, 220-250V (2MER8)
- GATES Hydraulic Adapter-Sae To Sae, G60184-0404 (G60184-0404)
- D&D 125" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1250)
- MTD Belt-V 1/2 X 35.7 (954-04204)
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- POWERDRIVE Gearbelt Pulley, H, 16 (16HG100)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves, Width (In.): 3/4 (32LH050)
- POWERDRIVE Gearbelt Pulley, L, 28 Grooves (28LH100)
- TB WOODS Synchronous Plus, P68-14M-40-E (P6814M40)
- Powerdrive Pulleys & Sheaves