Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 14 Grooves
Mfr # 14XLB037-6FA
Zoro # G2225605
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 14
- Bore Dia. - Timing Belt Pulleys 1/4 in
- Pitch Dia. - Timing Belt Pulleys 0.891 in
- Outside Dia. - Timing Belt Pulleys 0.871 in
Product Information
- Brand Powerdrive
- MFR # 14XLB037-6FA
- Zoro # G2225605
- UPC # 637363001858
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 1/4 in |
Pitch Dia. - Timing Belt Pulleys | 0.891 in |
Outside Dia. - Timing Belt Pulleys | 0.871 in |
Max. Bore Dia. - Timing Belt Pulleys | 3/8 in |
Dimension F (In.) | 9/16 in |
Dimension P (In.) | 1/4 in |
Width (mm) | 14.2875 |
Width (In.) | 9/16 |
Flange Dia. (In.) | 1-1/8" |
Flange Dia. (mm) | 28.575 |
Width - Timing Belt Pulleys | 9/16 in |
Dimension H (In.) | 9/16 in |
Bore Dia. (In.) | 1/4 |
Dimension L (In.) | 13/16 in |
Bore Dia. (mm) | 6.35 |
Pitch Dia. (In.) | 0.891 |
Flange Dia. | 1 1/8 in |
For Timing Belt Width | 1/4 in, 3/8 in |
Pitch Dia. (mm) | 22.6314 |
Outside Dia. (mm) | 17.2720 |
Outside Dia. (In.) | 0.871 |
For Belt Width | 3/8 in |
Pitch Diameter | 0.891 in |
Bore Diameter | 1/4 in |
For Belt Trade Size | XL |
Overall Width | 13/16 in |
Maximum Bore Diameter | 3/8 in |
Hub Diameter | 9/16 in |
Length through Bore | 13/16 in |
Face Diameter | 9/16 in |
Outside Diameter | 1.094 in |
Face Width | 0.563 in |
Description
Gearbelt Pulley, Bore Diameter 1/4 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 3/8 in, Number of Teeth 14, Outside Diameter 1.094 in, Pitch 0.2 in, Pitch Diameter 0.891 in, Bore Type Plain, Face Diameter 9/16 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 9/16 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 25 MFD, 440V, Round (2MEH2)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- BANJO 1/2" Barbed x 1/4" MNPT 90 Degree Elbow (HB025/050-90)
- CENTURY Pool Pump Motor, Capacitor-Start, 1, 1/10 HP, 56Z Frame, 3,450/1,725 Nameplate RPM (SDS1102)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE GearbeltPulley, XL, 15 Grooves (15XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- Powerdrive Timing Belt Pulleys