Shop All Timing Belt Pulleys
Powerdrive
GearbeltPulley, XL, 12 Grooves
Mfr # 12XLB037-6FA
Zoro # G3327186
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts XL
- Number of Grooves - Timing Belt Pulleys 12
- Bore Dia. - Timing Belt Pulleys 3/16 in
- Pitch Dia. - Timing Belt Pulleys 0.764 in
- Outside Dia. - Timing Belt Pulleys 0.744 in
Product Information
- Brand Powerdrive
- MFR # 12XLB037-6FA
- Zoro # G3327186
- UPC # 637363001803
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Bore Dia. - Timing Belt Pulleys | 3/16 in |
Pitch Dia. - Timing Belt Pulleys | 0.764 in |
Outside Dia. - Timing Belt Pulleys | 0.744 in |
Pitch Dia. (In.) | 0.764 |
Width (mm) | 14.2875 |
Flange Dia. (mm) | 25.4 |
Flange Dia. | 1 in |
Bore Dia. (In.) | 3/16 |
Dimension L (In.) | 13/16 in |
Width - Timing Belt Pulleys | 9/16 in |
Bore Dia. (mm) | 4.7625 |
Outside Dia. (In.) | 0.744 |
Width (In.) | 9/16 |
Dimension P (In.) | 1/4 in |
Max. Bore Dia. - Timing Belt Pulleys | 5/16 in |
Outside Dia. (mm) | 15.6718 |
For Timing Belt Width | 1/4 in, 3/8 in |
Dimension F (In.) | 9/16 in |
Flange Dia. (In.) | 1 |
Pitch Dia. (mm) | 19.4056 |
Dimension H (In.) | 1/2 in |
Length through Bore | 13/16 in |
Hub Diameter | 1/2 in |
Face Diameter | 1/2 in |
Pitch Diameter | 0.764 in |
Outside Diameter | 1 in |
Overall Width | 13/16 in |
For Belt Width | 3/8 in |
Face Width | 0.563 in |
Maximum Bore Diameter | 5/16 in |
Bore Diameter | 3/16 in |
For Belt Trade Size | XL |
Description
Gearbelt Pulley, Bore Diameter 3/16 in, For Belt Series XL, For Belt Width 3/8 in, For Use With XL Timing Belt, Material Aluminum, Maximum Bore Diameter 5/16 in, Number of Teeth 12, Outside Diameter 1 in, Pitch 0.2 in, Pitch Diameter 0.764 in, Bore Type Plain, Face Diameter 1/2 in, Face Width 0.563 in, Finish Aluminum Clear Anodized, For Belt Trade Size XL, For Maximum Horsepower 1/4 hp, Hub Diameter 1/2 in, Hub Projection 1/4 in, Hub Type One Side, Includes Set Screws, Keyway No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON DQC HT Flushface Female Coupler, 1/2-14 Nominal, Female BSPP, Steel (3HTBF4)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-11)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT707, Pressure Line, 25 micron, Outside-In (MF0059457)
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH050)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- POWERDRIVE Gearbelt Pulley, L, 18 (18LG100)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- Powerdrive Pulleys & Sheaves