Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 48 Grooves
Mfr # 48LH050
Zoro # G1545257
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 48
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 5.73 in
- Outside Dia. - Timing Belt Pulleys 5.7 in
Product Information
- Brand Powerdrive
- MFR # 48LH050
- Zoro # G1545257
- UPC # 637363170417
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 5.73 in |
Outside Dia. - Timing Belt Pulleys | 5.7 in |
Pitch Dia. (In.) | 5.730 |
For Timing Belt Width | 1/2 in |
Width (mm) | 19.05 |
Outside Dia. (mm) | 144.78 |
Flange Dia. (In.) | 6 |
Flange Dia. | 6 in |
Pitch Dia. (mm) | 145.542 |
Flange Dia. (mm) | 152.4 |
Outside Dia. (In.) | 5.700 |
Dimension F (In.) | 3/4 in |
Width - Timing Belt Pulleys | 3/4 in |
Width (In.) | 3/4 |
Face Diameter | 5.7 in |
Pitch Diameter | 5.73 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 1/2 in |
For Belt Trade Size | L |
Overall Width | 1 7/16 in |
For Belt Width | 1/2 in |
Length through Bore | 1 1/4 in |
Outside Diameter | 6 in |
Face Width | 0.75 in |
Minimum Bore Diameter | 3/8 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 48, Outside Diameter 6 in, Pitch 0.375 in, Pitch Diameter 5.73 in, Face Diameter 5.7 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-23620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 23620 (23620)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 73 cfm (F35221-310)
- RIDGID CARRIAGE, 311A (19106)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH100)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE GearbeltPulley, XL, 28 Grooves (28XLB037-6FA)
- BANDO Ht QD Tb Pulley Sh, P36-8M-30 (P36-8M-30)
- Powerdrive Pulleys & Sheaves