Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 26 Grooves
Mfr # 26LH050
Zoro # G2594977
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 26
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 3.104 in
- Outside Dia. - Timing Belt Pulleys 3.074 in
Product Information
- Brand Powerdrive
- MFR # 26LH050
- Zoro # G2594977
- UPC # 637363170639
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 3.104 in |
Outside Dia. - Timing Belt Pulleys | 3.074 in |
Pitch Dia. (mm) | 78.8416 |
Flange Dia. (In.) | 3-5/16 |
Width (mm) | 19.05 |
Width (In.) | 3/4 |
Outside Dia. (mm) | 78.07959999999999 |
For Timing Belt Width | 1/2 in |
Width - Timing Belt Pulleys | 3/4 in |
Pitch Dia. (In.) | 3.104 |
Flange Dia. | 3 5/16 in |
Dimension F (In.) | 3/4 in |
Outside Dia. (In.) | 3.074 |
For Belt Width | 1/2 in |
Outside Diameter | 3.074 in |
Pitch Diameter | 3.104 in |
Face Diameter | 3.07 in |
For Belt Trade Size | L |
For Bushing Size | H |
Overall Width | 1 7/16 in |
Length through Bore | 1 1/4 in |
Face Width | 0.75 in |
Minimum Bore Diameter | 3/8 in |
Maximum Bore Diameter | 1 1/2 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 26, Outside Diameter 3.074 in, Pitch 0.375 in, Pitch Diameter 3.104 in, Face Diameter 3.07 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWING Coupler, TST, SC-A1, 1/4" Female NPT (20500291)
- DODGE P2B-E-207R Type E-Xtra (023013)
- BROWNING Split Taper Bushings, #H 7/8 (H 7/8)
- JOHNSON CONTROLS P70Ab-2C Spst Pressure Control (P70AB-2C)
- POWERDRIVE Gearbelt Pulley, L, 48 Grooves (48LH100)
- POWERDRIVE GearbeltPulley, XL, 20 Grooves (20XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 36 Grooves (36LH050)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- B B MANUFACTURING 15LF050X1/2, Timing Pulley, Steel, Black Oxide (15LF050X1/2)
- Powerdrive Timing Belt Pulleys