Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 24 Grooves
Mfr # 24LH050
Zoro # G3288783
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 24
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 2.865 in
- Outside Dia. - Timing Belt Pulleys 2.835 in
Product Information
- Brand Powerdrive
- MFR # 24LH050
- Zoro # G3288783
- UPC # 637363170660
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.865 in |
Outside Dia. - Timing Belt Pulleys | 2.835 in |
Width (mm) | 19.05 |
Outside Dia. (mm) | 72.009 |
Width - Timing Belt Pulleys | 3/4 in |
Pitch Dia. (mm) | 72.771 |
For Timing Belt Width | 1/2 in |
Flange Dia. | 3 1/4 in |
Flange Dia. (In.) | 3-1/4 |
Width (In.) | 3/4 |
Pitch Dia. (In.) | 2.865 |
Outside Dia. (In.) | 2.835 |
Dimension F (In.) | 3/4 in |
Minimum Bore Diameter | 3/8 in |
Pitch Diameter | 2.865 in |
For Belt Trade Size | L |
Length through Bore | 1 1/4 in |
Face Width | 0.75 in |
Overall Width | 1 7/16 in |
For Belt Width | 1/2 in |
Outside Diameter | 2.835 in |
Face Diameter | 2.84 in |
For Bushing Size | H |
Maximum Bore Diameter | 1 1/2 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1/2 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 2.835 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Diameter 2.84 in, Face Width 0.75 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/16 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-012 RESALE (123260 3/4 SC INSERT)
- ZORO SELECT Hose Clamp, 2-5/16 to 3-1/4In, SAE 44, PK10 (5344)
- SPRAYON Paintable Mold Release, 16 oz, Aerosol (S00314000)
- MI-T-M 3/8Mnptx3/8 Quick Cnnct Socket (AW-0017-0007)
- POWERDRIVE Gearbelt Pulley, H, 48 Grooves (48HQ100)
- POWERDRIVE GearbeltPulley, XL, 11 Grooves (11XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE GearbeltPulley, XL, 14 Grooves (14XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH050)
- POWERDRIVE Gearbelt Pulley, L, 30 Grooves (30LH050)
- B B MANUFACTURING 17-3M09M6CA6, Timing Pulley, Aluminum, Clear Anodized (17-3M09M6CA6)
- Powerdrive Pulleys & Sheaves