Shop All Timing Belt Pulleys
Powerdrive
Gearbelt Pulley, L, 24
Mfr # 24LH100
Zoro # G3326504
original price:
$54.93
18% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts L
- Number of Grooves - Timing Belt Pulleys 24
- Bushing Required - Timing Belt Pulleys H, QT
- Pitch Dia. - Timing Belt Pulleys 2.865 in
- Outside Dia. - Timing Belt Pulleys 2.835 in
Product Information
- Brand Powerdrive
- MFR # 24LH100
- Zoro # G3326504
- UPC # 637363169459
- Country of Origin India
- Category Timing Belt Pulleys
Dimensions
Pitch Dia. - Timing Belt Pulleys | 2.865 in |
Outside Dia. - Timing Belt Pulleys | 2.835 in |
Pitch Dia. (In.) | 2.865 |
Flange Dia. (In.) | 3-1/4 |
Dimension F (In.) | 1 1/4 in |
Width - Timing Belt Pulleys | 1 1/4 in |
Pitch Dia. (mm) | 72.771 |
Width (mm) | 31.75 |
Flange Dia. | 3 1/4 in |
For Timing Belt Width | 1 in |
Width (In.) | 1 1/4 |
Outside Dia. (mm) | 72.009 |
Outside Dia. (In.) | 2.835 |
Face Diameter | 2.84 in |
Length through Bore | 1 1/4 in |
For Belt Width | 1 in |
Maximum Bore Diameter | 1 1/2 in |
Minimum Bore Diameter | 3/8 in |
Pitch Diameter | 2.865 in |
For Bushing Size | H |
Face Width | 1.25 in |
Overall Width | 1 7/8 in |
For Belt Trade Size | L |
Outside Diameter | 2.835 in |
Description
Gearbelt Pulley, For Belt Series L, For Belt Width 1 in, For Bushing Size H, For Bushing Type Split Taper, Material Steel, Maximum Bore Diameter 1 1/2 in, Minimum Bore Diameter 3/8 in, Number of Teeth 24, Outside Diameter 2.835 in, Pitch 0.375 in, Pitch Diameter 2.865 in, Face Diameter 2.84 in, Face Width 1.25 in, For Belt Trade Size L, For Maximum Horsepower 4 hp, Length through Bore 1 1/4 in, Overall Width 1 7/8 in, Pulley Construction Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Hydraulic Directional Valve (C273446)
- WYCO Vibrator Head, 14-1/2 in. L x 1-3/8 in. W (W878-533)
- MAIN FILTER Hydraulic Filter, replaces ARGO S3051000, Pressure Line, 60 micron, Outside-In (MF0575989)
- PREVOST 3/8" FNPT Steel Tapered Female Threaded Plug (URP 086202)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- POWERDRIVE Gearbelt Pulley, H, 60 Grooves (60HQ100)
- POWERDRIVE GearbeltPulley, L, 19 Grooves (19LG050)
- POWERDRIVE Gearbelt Pulley, H, 30 Grooves (30HH100)
- POWERDRIVE GearbeltPulley, L, 22 Grooves (22LG050)
- B B MANUFACTURING 18XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA5)
- Powerdrive Pulleys & Sheaves