Powerdrive

Gearbelt Pulley Idler, 1/2 Pitch (Discontinued)



This Product is Discontinued
Shop for all Timing Belt Pulleys

Key Features

  • Max. Radial Load (Lb.) @ 100 RPM 2,174 lb
  • Max. Radial Load (Lb.) @ 1500 RPM 961
  • For Use With ATN1 and SATN1 Units
  • Max. Radial Load (Lb.) @ 3000 RPM 772
  • Number of Grooves 16
See all product information

Product Information

Dimensions

Bore Dia. (In.) 1 in
Width (In.) 1 in
Outside Dia. (In.) 2.5 in
Overall Width 1 in
Outside Diameter 2.5 in
For Belt Trade Size H
Bore Diameter 1 in
For Belt Width 1 in
Pitch Diameter 2.546 in
Face Width 1 in

Description

Gearbelt Pulley Idler, Bore Diameter 1 in, Number of Teeth 16, Outside Diameter 2.5 in, Pitch 0.5 in, Compatible Tightener Shaft Grainger Part Number 6AGL6, Bearing Type Needle Roller, Face Width 1 in, For Belt Series H, For Belt Trade Size H, For Belt Width 1 in, For Use With ATN1 and SATN1 Units, Maximum Radial Load at Speed 1,083 lb @ 1000 rpm, 1,327 lb @ 500 rpm, 2,174 lb @ 100 rpm, 741 lb @ 3500 rpm, 772 lb @ 3000 rpm, 820 @ 2500 rpm, 880 lb lb @ 2000 rpm, 961 lb @ 1500 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products