Shop All Chain Sprockets
Powerdrive
Fixed Bore Chain Coupling Sprocket , 5/8 Bore Dia.,
Mfr # C4016X5/8
Zoro # G3388393
original price:
$34.65
7% off
new price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Teeth 16
- For Use With AL40, AL60
- Keyway 0.1875 x 0.09375
- Setscrew Yes
- Bore Dia. (In.) 5/8 in
Product Information
- Brand Powerdrive
- MFR # C4016X5/8
- Zoro # G3388393
- UPC # 637363283759
- Country of Origin India
- Category Chain Sprockets
Dimensions
Bore Dia. (In.) | 5/8 in |
Outside Dia. (In.) | 3 in |
Width (In.) | 0.875 in |
Length through Bore | 1 7/16 in |
Hub Diameter | 1 3/8 in |
Outside Diameter with Chain | 3 in |
Keyway Width | 3/16 in |
Coupling Overall Length | 3 7/16 in |
Outside Diameter with Cover | 4 in |
Keyway Depth | 3/32 in |
Bore Diameter | 5/8 in |
Description
Chain Coupling Sprocket, Chain Number 40, Bore Diameter 5/8 in, Bore Type Round Keyed, Horsepower @ 100 RPM 4.14 hp, Outside Diameter with Chain 3 in, Hub Diameter 1 3/8 in, For Chain Pitch 1/2 in, Keyway Depth 3/32 in, Keyway Width 3/16 in, Maximum Angular Misalignment 1 Degrees , Number of Teeth 16, Parallel Misalignment 0.005 in, System of Measurement Inch, Axial Motion 0.06 in, For Cover Part Number AL40, Horsepower @ Maximum RPM 16.9 hp @ 4,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 40 # of Teeth (40BS40 X 1 1/2)
- NTN RadialDeep Groove Ball Brg 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded, 626 2Z (626 2Z)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/8 Bore Dia., (C4016X1 1/8)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1 Bore Dia., (C4016X1)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 3/4 Bore Dia., (C4016X3/4)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/4 Bore Dia., (C4016X 1 1/4)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., (C4016X7/8)
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- Powerdrive Chains & Chain Sprockets