Shop All Roller Chains
Powerdrive
Delrin Coupling Chain, 4.27 In
Mfr # N424CPLG
Zoro # G2970913
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chain Overall Width 1.25 in
- Coupler Pin Slip-fit
- Max. Parallel Misalignment (In.) 0.005 in
- End Float Tolerance (In.) 0.06 in
- Outside Dia. (In.) 4.27 in
Product Information
- Brand Powerdrive
- MFR # N424CPLG
- Zoro # G2970913
- UPC # 637363283841
- Country of Origin India
- Category Roller Chains
Dimensions
Chain Overall Width | 1.25 in |
Outside Dia. (In.) | 4.27 in |
Width (In.) | 1.25 in |
Overall Length | 12 in |
Details
Coupler Pin | Slip-fit |
Max. Parallel Misalignment (In.) | 0.005 in |
End Float Tolerance (In.) | 0.06 in |
Item | Delrin Coupling Chain |
Temp. Range (F) | -25 Degrees to 150 Degrees |
Max. Number of Teeth | 24 |
Sprocket | (2) 40 Pitch 24 Teeth Sprockets Required |
HP Rating @ 100 RPM | 2.02 hp |
Material | Delrin |
Pitch | 1/2 |
For Use With | (2) 40 Pitch 24 Teeth Sprockets |
Angular Misalignment Tolerance | 1/2 Degrees (20T-24T), 1 Degrees (10T-19T) |
Includes | (2) 40 Pitch 24 Teeth Sprockets |
Chain Number | 40 |
For Number of Teeth | 24 |
Maximum Horsepower at 500 RPM | 10.1 hp |
Maximum Operating Temperature | 150 Degrees F |
Minimum Operating Temperature | -25 Degrees F |
Maximum Horsepower at 100 RPM | 2.02 hp |
Number of Links | 24 |
Description
Delrin Coupling Chain, Chain Number 40, Pitch 1/2, Number of Links 24, Chain Overall Width 1.25 in, For Number of Teeth 24, Overall Length 12 in, Maximum Horsepower at 500 RPM 10.1 hp, Includes (2) 40 Pitch 24 Teeth Sprockets, Material Delrin, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F, Maximum Horsepower at 100 RPM 2.02 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ Anti-Spatter Spray, 16.9 Fl oz. (53F203)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS3)
- CONTINENTAL CONTITECH 3/BX50 Banded Cogged V-Belt, 53" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX50)
- MCGILL CF Series, Cam Follower (CF1-3/4 SB)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- POWERDRIVE Chain Coupling Cover, O D 6 In (AL60)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- POWERDRIVE Chain Coupling Cover, O D 4-3/4 In (AL50)
- SENQCIA INSPIRE SERIES 80Sg Riv Seal Guard ASME/ANSI Roller Chain Single 10Ft Box 1" Pit, PK10 (80SGRB)
- Powerdrive Roller Chains