Shop All 12 Volt Adapters
Powerdrive
Cup Adapter, 4 Way, 12 V DC
Mfr # PD9022USB
Zoro # G307195147
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Capacity 12V
- Voltage (DC) 12 V DC
- Includes USB Port
- Features 12V Ports Light Up When The 12V Cord is Plugged In
Product Information
- Brand Powerdrive
- MFR # PD9022USB
- Zoro # G307195147
- UPC # 722522001609
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Cord Length | 6 in |
Details
Item | Cup Adapter 12V |
Type | 4 Way |
Capacity | 12V |
Voltage (DC) | 12 V DC |
Includes | USB Port |
Features | 12V Ports Light Up When The 12V Cord is Plugged In |
Used For | Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles |
Color | Black |
Ports | 12V Auxiliary Port, USB |
Product Type | Power Splitter and Charger |
Number of Connections | 4 |
Description
Cup Adapter 12V, Product Type Power Splitter and Charger, Number of Connections 4, Cord Length 6 in, Color Black, Ports 12V Auxiliary Port, USB, Includes USB Port, Current Not Applicable, Features 12V Ports Light Up When The 12V Cord is Plugged In, Operating Voltage 12V DC, Wattage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Accelerator Cable Assembly (608614)
- MTD Wheel Assembly-Dri (634Z06189)
- BALDWIN FILTERS Hydraulic Filter, 4 x 5-7/32 In (PT9344)
- BALDWIN FILTERS Air Filter, 6-3/32 x 15-5/16 in. (PA1822FN)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- POWERDRIVE Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports (PD9221USBCBL)
- OTC Ball Joint Removing Adapter (305228)
- HD HD TLLP 100 116TA Lock Plugs; Nickel Keyed Alike - 116 (TLLP 100 116TA)
- LINCOLN LUBRICATION Adapt Coupler (5848)
- HAMSAR MultiSocket, 3 Outlet, Hardwired (3VTE6)
- POWER UP! DC Car Charger 1.0a - Micro USB (191-054110)
- Powerdrive Automotive Electrical