Shop All Roller Chains
Powerdrive
Chain Coupling Cover, O D 4-3/4 In
Mfr # AL50
Zoro # G3523782
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AL50, C50-16
- Outside Dia. (In.) 4.75 in
- Pitch 50
- Width (In.) 2 in
- End Float Tolerance (In.) 0.06 in
Product Information
- Brand Powerdrive
- MFR # AL50
- Zoro # G3523782
- UPC # 637363283704
- Country of Origin India
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 4.75 in |
Width (In.) | 2 in |
Overall Width | 2 3/8 in |
Outside Diameter | 5 1/8 in |
Details
For Use With | AL50, C50-16 |
Pitch | 50 |
End Float Tolerance (In.) | 0.06 in |
Max. Parallel Misalignment (In.) | 0.005 in |
Angular Misalignment Tolerance | 1/2 Degrees (20T-24T), 7 Degrees (10T-19T) |
Material | Aluminum |
Temp. Range (F) | -25 Degrees to 150 Degrees |
Item | Chain Coupling Cover |
Weight | 1.6 lb |
Chain Number | 50 |
Minimum Operating Temperature | -25 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
For Coupling Part Number | 6AGR9, 6AGT0 |
Description
Chain Coupling Cover, Chain Number 50, For Coupling Part Number 6AGR9, 6AGT0, Overall Width 2 3/8 in, Outside Diameter 5 1/8 in, Material Aluminum, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -25 Degrees F, Weight 1.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- US TSUBAKI 80 Offset Link (Tsubaki) (80OL)
- REELCRAFT Inlet Assembly (600327-1)
- WESTAR Engine Mount, EM-2767 (EM-2767)
- POWERDRIVE Coupling Chain, 60 (C60-20)
- POWERDRIVE Delrin Chain, 10 Ft (N4 10FTCPLG CHAIN)
- POWERDRIVE Delrin Coupling Chain, 4.27 In (N424CPLG)
- POWERDRIVE Delrin Coupling Chain, 2.37 In (N412CPLG)
- POWERDRIVE Delrin Coupling Chain, 3 In (N416CPLG)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- TSUBAKI Leaf Chain, Riveted, BL8 ANSI, 10 ft. (BL844RB)
- Powerdrive Roller Chains