Shop All Belt Tighteners & Accessories
This Product is Discontinued
Powerdrive
Adjusting Tightener Drive, 3/8 In (Discontinued)
Mfr # ATQ
Zoro # G1709531
This Product is Discontinued
Key Features
- Tightener Shaft Required 6AGL6, 6AGL7
- Use w/Gearbelt Pulley Idler 6AGN9 6AGP1
- Bolt Hole (In.) 3/8"
- Bolt Center (In.) 3-1/2"
- Use w/Flat Face Idlers 6AGP2 6AGP3
Product Information
- Brand Powerdrive
- MFR # ATQ
- Zoro # G1709531
- UPC # 637363283445
- Country of Origin India
- Category Belt Tighteners & Accessories
Dimensions
Mount Base Length | 4 1/2 in |
Thread Length | 7/8 in |
Mount Hole Center-to-Center Length | 3 1/2 in |
Mount Hole Diameter | 3/8 in |
Arm Length to Hole Center | 2 in |
Mount Base Width | 5/8 in |
Shaft Thread Size | 3/4"-10 |
For Shaft Thread Size | 3/4"-10 |
Overall Length | 2.06 in |
Details
Description
Adjusting Tightener, Arm Length to Hole Center 2 in, For Shaft Thread Size 3/4 In.-10, Includes Tightener Shaft No, Mount Base Length 4 1/2 in, Mount Base Width 5/8 in, Mount Hole Diameter 3/8 in, Overall Length 2.06 in, Shaft Diameter Not Applicable, Shaft Length Not Applicable, Shaft Thread Size 3/4 In.-10, Thread Length 7/8 in, Adjustment Type Adjustable Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.