Shop All 12 Volt Adapters
Powerdrive
Adapter, 2-Way, 12 V DC, w/USB/ USB-C Ports
Mfr # PD9221USBCBL
Zoro # G307195178
original price:
$26.39
13% off
new price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2-Way
- Capacity 12V
- Includes USB Port
- Used For Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles
- Voltage (DC) 12 V DC
Product Information
- Brand Powerdrive
- MFR # PD9221USBCBL
- Zoro # G307195178
- UPC # 722522001678
- Country of Origin China
- Category 12 Volt Adapters
Dimensions
Details
Item | Way-2 12V Adapter with USB/ USB-C Ports |
Type | 2-Way |
Capacity | 12V |
Includes | USB Port |
Used For | Any Vehicle With a 12 V DC Power Source, Boat, Camper, Campers, Car, Truck, Trucks, Vehicles |
Voltage (DC) | 12 V DC |
Color | Black |
Features | Dual On/Off Switch |
Product Type | Power Adapter |
Number of Connections | 5 |
Ports | 12V Auxiliary Port, USB, USB-C |
Description
Way-2 12V Adapter with USB/ USB-C Ports, Product Type Power Adapter, Number of Connections 5, Cord Length Not Applicable, Color Black, Ports 12V Auxiliary Port, USB, USB-C, Includes USB Port, Current Not Applicable, Features Dual On/Off Switch, Operating Voltage 12V DC, Wattage Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Lp-3 Low Pressure Switch Double Term (034042)
- SPECTRA PREMIUM FUEL FILLER HOSE (FNH102)
- DAYCO Auto V-Belt, Industry Number 11A0910 (15358)
- BANDO Auto Serpentine Belt, 12Pk1700 (12PK1700)
- POWERDRIVE Cup Adapter, 4 Way, 12 V DC (PD9022USB)
- POWERDRIVE Adapter, 3-Way, 12 V DC, w/ USB Port (PD9211USBBL)
- POWER UP! 12V Plug - 3.4a Dual USB - Asst Colors (191-05585)
- MEDIFY AIR Air Purification for Car (MA-CAR-B1)
- BELL Single Socket Power Adapter, 5 Amps (39011-8)
- ROADPRO Power Adapter, 4-In-1, 12V (RP492)
- ROADPRO Car Fan, Heavy Duty, 12V (RP-1179)
- Powerdrive Automotive Electrical