Shop All Thread Repair Kits
Powercoil
Free-Running Thread Repair Kit, Helical Inserts, M18-2.50, Plain 18-8 Stainless Steel, 5 Inserts
Mfr # 3520-18.00K
Zoro # G003761677
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Size M18-2.50
- Insert Material 18-8 Stainless Steel
- Finish Plain
- Insert Length 27 mm
Product Information
- Brand Powercoil
- MFR # 3520-18.00K
- Zoro # G003761677
- UPC # 747925126070
- Country of Origin United States
- Category Thread Repair Kits
Dimensions
Thread Size | M18-2.50 |
Insert Length | 27 mm |
Details
Item | Thread Repair Kit |
Insert Types Included | Helical Inserts |
Insert Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Type | Metric Coarse |
Number of Inserts | 5 |
Number of Pieces | 6 |
System of Measurement | Metric |
Compatible Material | Metal |
Includes | (5) Inserts, HSS STI Tap Tool |
Helical Insert Type | Free-Running |
Description
Thread repair kits allow easy installation of a new thread in only a few steps. thread repair sets specially designed to repair any defect thread, internal and external. The thread repair set are universal in diameter and pitch and are easy to use, fast and cost effective solution for any case of thread defect. Thread Repair Kits are a low cost, handy economy kit suited to general use.
Features- Type - Free Running
- Material - 304 Stainless Steel
- Internal Thread size - M18-2.5
- Thread Type - 27 mm.
- Thread Direction - Metric Coarse
- Length - 5
- Free Coil Diameter - For Metal
- Tap size - Includes HSS STI Tap, Tool, & 5 Inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1 in Slotted Round Machine Screw, Plain Brass, 30 PK (62176)
- ZORO SELECT Grade 8, 1/2"-20 Flange Bolt, Plain Steel, 2-1/4 in L, 25 PK (822182G)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0172-AL28)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-18, Plain 18-8 Stainless Steel (3552-3/8K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M8-1.25, Plain 18-8 Stainless Steel (3520-8.00K)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M10-1.25, Plain 18-8 Stainless Steel (3521-10.00K)
- POWERCOIL 3532-1-4KLH Wire Insert Thread Repair Kit (3532-1/4KLH)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20 (3534-WK1)
- POWERCOIL Free-Running Helical Insert Repair Kit, Helical Inserts, M4-0.70, Plain 18-8 Stainless Steel (3520-4.00K)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M22-2.50 (82184)
- Powercoil Thread Repair Kits