Powerbuilt

SaniDate Biosafe Disinfectant Solution for Use w/SaniFlow Device, 64oz


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Patented and EPA Certified SaniDate Biosafe Disinfectant is the only disinfectant solution on the market for the purposes of being used to spray and disinfect large surface areas in a quick amount of time. The SaniDate is one of the only Hydrogen Peroxide based solutions that kills 99.9% of all virus material and bacteria. Specifically designed to be used with the Powerbuilt SaniFlow Pressurized Misting Sprayer to quickly and easily disinfect work areas, vehicles, restrooms, and much more. • EPA Approved Biosafe Disinfectant Solution Kills 99.9% of All Virus Material and Bacteria. Contains No Ammonia or Bleach and When Used with the SaniFlow Shop Air Pressurized Misting Sprayer Contains No Aerosol. Perfectly Environmentally and Material Safe. • 2 Minutes to Treat Surface Area and 10 Minute Dry Time After Treatment. Quick and Easy Method for Keeping Employees and Customers Safe. • SaniDate Proprietary Hydrogen Peroxide Disinfectant Solution Contains No Ammonia or Bleach and is Safe for Any and All Surfaces and Materials Including Fabric and Leather. Making SaniDate Perfect for Work Areas, Vehicles after Service, Restrooms, Gym Equipment, Medical Offices and much More. • SaniDate is a Concentrate Solution which Mixes 1 floz to 1 Liter of Water. One 64oz Bottle of SaniDate Provides 385 Standard Size Treatments. (i.e Treatment Area Standard Size SUV) • Approximate Study Equates SaniDate Cost per Treatment Around $0.50 per Treatment. Compared with the same Standard Size Treatment Area Would Require 1/4 to 1/3 can of Lysol or Equivalent Aerosol Spray. At est. $1.25-$1.75 per Can Over the Counter Options are 3x Times the Cost.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.